
50 ft L Garden Hose, Vinyl Tube, Green
Mfr # CSN7958050
Zoro # G507450299
product price:Â $50.99
/eaKey Features
Hose Tube Material
Vinyl
Hose Color
Green
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSN7958050
Zoro #
G507450299
UPC #
78627795821
Country of Origin
United States
Dimensions
Hose Length
50 ft
Details
Hose Tube Material
Vinyl
Hose Color
Green
Item
Garden Hose
Kink Resistant
Yes
Description
Duraflow technology an innovative nonvinyl resin technology that makes hose more flexible, more durable and easier to handle Constructed with continuous flow ribs which prevent kinking Collar guard Solid brass couplings Attractive color selections for any home Scuff proof jacket Nickelplated couplings Spring guard 580 psi
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.