5/8 in ID x 100 ft L Green Thumb Water Hose, Rubber Tube, Black

  • Mfr # 228973

  • Zoro # G203922311


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228973
Zoro #
G203922311
UPC #
052088086131
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Black
Item
Green Thumb Water Hose

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Green thumb rubber hose
Specifications
  • Size: 0.62 in. x 100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.