5/8 in ID x 50 ft L Garden Hose, Hybrid-Polymer Tube, Gray
Mfr # CSNFF58050CC
Zoro # G415890835
product price:Â $22.69
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Hybrid-Polymer
Hose Color
Gray
Hose Fitting A Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSNFF58050CC
Zoro #
G415890835
UPC #
078627044127
Country of Origin
Taiwan, Province of China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Hybrid-Polymer
Hose Color
Gray
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Features
Extreme kink-resistance for uninterrupted water flow, Flattens when the water is off for easy transportation, coiling, and storage, Heavy-duty fabric garden hose that prevents scuffs, scratches, and snags
Hose Configuration
Coupled Assembly
Temp. Range
35 Degrees to 120 Degrees F
Hose Fitting B Material
Aluminum
Standards
Drinking water-safe: Meets the lead-free standards under the Federal Safe Drinking Water Act
Hose Cover Material
Fiber
Hose Fitting A Material
Aluminum
Description
Item Garden Hose, Burst Pressure 600 psi, Features Extreme kink-resistance for uninterrupted water flow, Flattens when the water is off for easy transportation, coiling, and storage, Heavy-duty fabric garden hose that prevents scuffs, scratches, and snags, Garden Hose Type Water Hose, Hose Color Gray, Hose Configuration Coupled Assembly, Hose Cover Material Fiber, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.