
5/8 in ID x 50 ft L Garden Hose, Red
Mfr # CSNFR58050
Zoro # G707450280
product price: $46.89
/eaKey Features
Hose Inside Dia.
5/8 in
Hose Color
Red
Kink Resistant
Yes
Hose Cover Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSNFR58050
Zoro #
G707450280
UPC #
78627588324
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Hose Color
Red
Item
Garden Hose
Kink Resistant
Yes
Hose Cover Material
Polyester
Description
At SWAN, we understand the important job farmers and ranchers do From planting and harvesting to herding, they oversee and contribute to every step of the crop production and ranching process They must also keep facilities in working order That's why we created our heavyduty farm and ranch hose It's incredibly strong, flexible and thanks to its 400 psi burst strength excellent at quickly delivering large volumes of water to where it's needed most at agricultural sites, from cleaning farm equipment to hosing off cattle Our farm and ranch heavyduty hose is crafted from a special water coat that's been reinforced with polyester mesh to prevent it from bursting or kinking The farm and ranch hose is also wrapped in a tough abrasionresistant jacket, colored red to both coordinate with the farm and ranch environment and to stand out for safety reasons To make this ultra durable hose even more resilient, we've added SWAN's patented Hose Armor at the female coupling so it won't kink at the water source, while its builttolast couplings can withstand being run over by heavy farm equipment, up to 1500 psi The farm and ranch heavyduty water hose comes with a limited lifetime warranty, so you can depend on the quality and performance of this water hose at the farm and ranch over the long haul
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.