5/8 in ID x 50 ft L MAXLite Water Hose, Rubber Tube, Red

  • Mfr # CELSGHW58050

  • Zoro # G904086596


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Red
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CELSGHW58050
Zoro #
G904086596
UPC #
078627040013
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Red
Item
MAXLite Water Hose
Kink Resistant
Yes
For Media Type
Hot Water

Description

The maxlite 25' 5/8" hot water rubber hose is more than just a rubber hose for hot water. It's an all-weather powerhouse that can handle the most extreme climates. This 5/8-inch hot water hose can handle temperatures of -40 deg f to 165 deg f. The hose remains pliant in a variety of weather conditions, and its durability is hard to beat. Hot water jobs have never been easier than they are with this 25-foot hot water hose. It has a burst strength of 400 psi to let you tackle tough cleaning jobs, yet it is flexible and works well in tight areas.

Features
  • Meets lead-free standard with federal safe drinking water act
  • 40% lighter than standard rubber hoses
  • 2x the strength of traditional rubber hoses
  • Crushproof aircraft-grade aluminum couplings
  • Patented hose armour prevents kinking at the spigot
Specifications
  • Color: Red
  • Diameter: 0.62"
  • Burst Strength: 400 Plus PSI
  • Length: 50'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.