5/8 in ID x 6 ft L Leader Hose, PVC Tube, Black

  • Mfr # 7237316

  • Zoro # G203978929


product price:  $25.75
/ea

Key Features

Hose Length
6 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Black
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7237316
Zoro #
G203978929
UPC #
078627017176
Country of Origin
China

Dimensions

Hose Length
6 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
PVC
Hose Color
Black
Item
Leader Hose
Hose Cover Material
PVC

Description

Features
  • Hose Diameter: 5/8"
  • Hose Length: 6'
  • Hose Type: Leader
  • Hose Material: PVC
  • Reel Included: No
  • Color: Black
  • Grade: Premium
  • Crush Resistant
  • Fitting Coupling Material: Brass
Specifications
  • Dimension: 11.5" H x 11.5" W x 1" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.