Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 ft L Garden Hose, Rubber Tube, Green

  • Mfr # CSNSS58075

  • Zoro # G507375271


product price: $69.99
/ea

Key Features

Hose Length
75 ft
Hose Tube Material
Rubber
Hose Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNSS58075
Zoro #
G507375271
UPC #
78627583336
Country of Origin
United States

Dimensions

Hose Length
75 ft

Details

Hose Tube Material
Rubber
Hose Color
Green
Item
Garden Hose

Description

The SWAN soft and supple 75 ft 58 in water hose combines flexibility and strength Say goodbye to twisted hoses with this 75 ft flexible garden hose It can be stretched around the garden with ease and the abrasionresistant cover of the hose means you'll be using this one for many seasons The crushproof aluminum couplings on this flexible garden hose of 75 ft In L are leadfree and afford maximum protection You won't have to worry about them being damaged when they are stepped on or run over by light garden equipment This is a hose made for large outdoor areas It boasts an amazing 400 psi burst strength that will give you great coverage The 75 ft Flexible hose from SWAN's is functional and versatile From watering the lawn to hosing down the deck, this hose does it all

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.