Zoro Homepage
This item is Discontinued.
Swan Element Water Hose, PVC, 1/2 In ID, 25 ft L ELMRV12025

Water Hose, PVC, 1/2 In ID, 25 ft L (Discontinued)

  • Mfr # ELMRV12025
  • Zoro # G1989556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMRV12025
Zoro #
G1989556
UPC #
078627126311
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft

Description

Item Water Hose, Features Made From Drink-Safe PVC Materials, Garden Hose Type Water Hose, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Kink Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.