
ELIH58050 Garden Hose Female, 50 ft L, Female
Mfr # CELIH58050
Zoro # G207450247
product price:Â $63.89
/eaKey Features
Hose Length
50 ft
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CELIH58050
Zoro #
G207450247
UPC #
78627588829
Country of Origin
United States
Dimensions
Hose Length
50 ft
Details
Item
Garden Hose
Kink Resistant
Yes
Description
For a highend, topquality 50 ft garden water hose, look no further than the element commercialgrade For tasks both large and small, Element's line of commercialgrade products provides the best performance and durability over long periods of time The patented hose Armor prevents kinking at the spigot, plus it adds to its strength in the event of being run overweighed down by heavy equipment No need for a wrench, either, thanks to the easytogrip, crushproof XL couplings The Element commercialgrade 50 ft garden hose is excellent not just for its durability but its flexibility as well, especially when weaving or wrapping around equipment onsite We're proud to carry these 50 ft hoses on sale from one of the leading brands in the industry They provide a burst strength of 500 psi and heavyweight reinforcement at highpressure areas, allowing for excellent results
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.