
FXP58050 Garden Hose Female, 50 ft L, Female
Mfr # CSNFXP58050
Zoro # G707450242
product price:Â $52.29
/eaKey Features
Hose Length
50 ft
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSNFXP58050
Zoro #
G707450242
UPC #
78627675826
Country of Origin
United States
Dimensions
Hose Length
50 ft
Details
Item
Garden Hose
Kink Resistant
Yes
Description
With this ultradurable 50 ft heavyduty garden hose, you will be able to maintain your garden or lawn without being concerned that the hose will break or leak The SWAN Flexrite Pro 58 in 50 ft flexible garden hose was specifically designed to resist kinking and withstand high water pressure, preventing it from an accidental burst The crushproof aluminum couplings provide additional durability by securing the connection with a water supply and the octagonalshaped male couplings on the other end of this 50 ft heavyduty hose make it easier to attach it to a watering wand or sprinkler The surface of the hose is scuffresistant due to a reinforced jacket that helps to prevent wear and tear from longterm use
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.