
FXP58075 Garden Hose Female, 75 ft L, Female
Mfr # CSNFXP58075
Zoro # G607450274
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Hose Length
75 ft
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSNFXP58075
Zoro #
G607450274
UPC #
78627675833
Country of Origin
United States
Dimensions
Hose Length
75 ft
Details
Item
Garden Hose
Kink Resistant
Yes
Description
SWAN Flexrite Pro 75 ft 58 in heavyduty flexible garden hose is an ultradurable hose that can be used for both residential gardening and commercial applications Among other features, this 75 ft flexible hose has outstanding kink resistance characteristics and burst performance of 400 psi A scuffresistant reinforced jacket reduces exterior wear and tear that is usually caused by its everyday use and the jacket significantly increases the hose's life The male end of the hose features an octagonshaped nut that easily attaches to a sprinkler or one of our spray nozzles The female end of this 75 ft Heavyduty garden hose has crushproof couplings that are tough enough to withstand damage that can be caused when the hose is run over by heavy equipment Impressive technical characteristics of this 75 ft flexible garden hose make it a best choice for landscapers, contractors and other professionals
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.