Shop SWAN
Create Account
n Indoor and Outdoor Smart-Enabled Security Camera
- Mfr # SWIFI-4KFLOCAM
- Zoro # G710771013
product price:
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWIFI-4KFLOCAM
- Zoro #
- G710771013
- UPC #
- 840236136759
- Country of Origin
- China
Description
Dimmable Motion Lighting, 4K Ultra HD Video, True Detect Heat Sensing, 2-Way Talk, Siren, and Night2Day Color at Night. Adjust the 2600-lumen brightness and light direction. State-of-the-art video to see faces, license plates, closeups, and more. Activity triggers floodlights and optional sirens to deter crime. Easy Recording Save clips locally (32GB Micro SD Card included) & to the cloud. Speak to See go hands-free with Hey Google or Alexa. See Everything 24/7 wide 115-degree viewing angle and up to 100ft/30m color night vision with the lights on.
- • Connect to existing or new light/floodlight wiring & Wi-Fi
- • Heat, motion and person sensing for reliable alerts
- • 2-way audio to greet guests or warn intruders, plus a loud siren
- • Night vision infrared night vision 65 ft. (B&W) and floodlight night vision 100ft. (Color)
- • 0
- • 0