
Pneumatic Nail, 1-1/2 in L, 4D, Stainless Steel
Mfr # T16N150FNB
Zoro # G9446870
product price: $42.15
/eaKey Features
Overall Length
1-1/2 in
Material
Stainless Steel
Approx. Pkg. Qty.
1
Size
4D
Head Type
T-Style Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T16N150FNB
Zoro #
G9446870
UPC #
744039308453
Country of Origin
Austria
Dimensions
Overall Length
1-1/2 in
Size
4D
Details
Item
Pneumatic Nail
Material
Stainless Steel
Approx. Pkg. Qty.
1
Head Type
T-Style Head
Gauge
16-Gauge
Collation Type
Adhesive
Collation Angle
Straight
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.
- • Type 316 stainless steel provides severe-level corrosion resistance
- • Made on high quality material
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.