
Roofing Nail, 2-1/2 in L, 8D, Stainless Steel
Mfr # S8SND1
Zoro # G3994983
product price: $18.85
/eaKey Features
Size
8D
Material
Stainless Steel
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8SND1
Zoro #
G3994983
UPC #
744039050819
Country of Origin
United States
Dimensions
Length
2-1/2 in
Size
8D
Details
Item
Roofing Nail
Material
Stainless Steel
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Ring
Description
Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel or chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping.
- • Choose type 316 stainless steel for seaside
- • Checker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishes
- • Annular ring shank increases pull-out resistance to provide a secure attachment that reduces cupping of siding boards
- • Diamond point for easier driving
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.