Simpson Strong-Tie 2D 5/32 in. Siding Stainless Steel Nail Round Head 1 lb

  • Mfr # T2KR51

  • Zoro # G7683310


product price: $33.49
/ea

Key Features

Material
316 Stainless Steel
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2KR51
Zoro #
G7683310
UPC #
744039255146
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Item
Collated Siding Nail
Material
316 Stainless Steel

Description

When working in harsh environments, building professionals count on Simpson Strong-Tie for one of the largest selection of type 316 stainless steel fasteners on the market. Unmatched selection of type 316 stainless steel products, including many Strong-Drive and Deck-Drive fasteners, offers the highest level of corrosion resistance. When you need stainless, Simpson Strong-Tie is your convenient, 1-stop source for fasteners that stand the test of time and the elements. *


  • • Type 316 stainless steel for seaside applications and severe-exposure environments
  • • Passivated to remove dirt and swarf, ensuring corrosion resistance
  • • Circle pattern head identifies product as Type 316, reduces glare and accepts surface finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.