Zoro Homepage

SN7958100 Garden Hose, 100 ft L, Green

  • Mfr # CSN7958100

  • Zoro # G007450294


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Color
Green
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSN7958100
Zoro #
G007450294
UPC #
78627795845
Country of Origin
United States

Dimensions

Hose Length
100 ft

Details

Hose Color
Green
Item
Garden Hose
Kink Resistant
Yes

Description

Duraflow technology an innovative nonvinyl resin technology that makes hose more flexible, more durable and easier to handle Constructed with continuous flow ribs which prevent kinking Collar guard Solid brass couplings Attractive color selections for any home Scuff proof jacket Nickelplated couplings Spring guard 580 psi

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.