Zoro Homepage

SNFA12025 Garden Hose, 25 ft L, Plastic, Green

  • Mfr # CSNFA12025

  • Zoro # G807386168


product price: $20.19
/ea

Key Features

Hose Color
Green
Hose Cover Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNFA12025
Zoro #
G807386168
UPC #
78627018128
Country of Origin
United States

Dimensions

Hose Length
25 ft

Details

Hose Color
Green
Item
Garden Hose
Hose Cover Material
Plastic

Description

Ideal for occasional garden chores 3ply construction uses nylon reinforcement for good burst resistance A solid high impact plastic female coupling makes attaching the hose to the spigot a snap

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.