Zoro Homepage

Topical Antiseptic, 16oz, Bottle

  • Mfr # 1000032198

  • Zoro # G411177923


product price: $4.99
/ea

Key Features

Purpose
Antiseptics
Unitized
Bulk
Active Ingredient
Isopropyl Alcohol
Number of Units Included
1
Alcohol Content
Contains Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000032198
Zoro #
G411177923
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Topical Antiseptic Liquid
Purpose
Antiseptics
Unitized
Bulk
Active Ingredient
Isopropyl Alcohol
Number of Units Included
1
Alcohol Content
Contains Alcohol
Unit Package Type
Bottle
Concentration
91%
Format
Liquid Solution
Product Type
Topical Antiseptic

Description

SWAN 16OZ IPA 91

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.