3/4 in ID x 75 ft L Water Hose, Rubber Tube, Red, Aluminum x Aluminum Fitting
Mfr # CSNCG34075
Zoro # G5945499
product price: $54.59
/eaKey Features
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSNCG34075
Zoro #
G5945499
UPC #
078627348232
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
No
Use With Water Temp.
Cold
Features
Abrasion Resistant; Lead Free; Kink Resistant
Operating Temp.
90 Degrees F
Temp. Range
55°F to 120°F
Fitting Material
Aluminum x Aluminum
Max. Working Pressure @ 70 F
450 psi
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
For Media Type
Cold Water
Number of Plys
5
Description
Item Water Hose, Features Abrasion Resistant, Crushproof Connection, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Kink Resistant No, Temp. Range 55 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.