Zoro Homepage
This item is Discontinued.
Swan Water Hose, 3/4 In ID, 75 ft L CSNCG34075

Water Hose, 3/4 In ID, 75 ft L (Discontinued)

  • Mfr # CSNCG34075
  • Zoro # G3893337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNCG34075
Zoro #
G3893337
UPC #
078627348232
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
75 ft.

Details

Item
Water Hose
Hose Color
Red
Garden Hose Type
Water Hose
Kink Resistant
No
Connection
GHT
Operating Temp.
90 Degrees F
Hose Material
Reinforced Rubber
Hose Duty Rating
Heavy
Use With Water Temp.
Cold
Features
Crushproof Connection, Abrasion Resistant
Number of Ply
5
Maximum Pressure
450 psi
Coupling Material
Eco Brass

Description

Item Water Hose, Features Crushproof Connection, Abrasion Resistant, Garden Hose Type Water Hose, Hose Color Red, Hose Inside Dia. 3/4 In., Hose Length 75 ft., Kink Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.