Zoro Homepage
This item is Discontinued.
Swan Water Nozzle, Adjustable, 5-3/4" L CSNAN10006

Water Nozzle, Adjustable, 5-3/4" L (Discontinued)

  • Mfr # CSNAN10006
  • Zoro # G6672561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNAN10006
Zoro #
G6672561
UPC #
078627031004
Country of Origin
China

Dimensions

Length
5 3/4 in

Details

Nozzle Design
Twist
Flow Control
Adjustable
Connection
3/8 in
Construction
Aluminmum, Polymer
Color
Black/Blue/Silver
Features
For Cold Water, Non-Superfluous Design, Wide Range of Spraying Modes
Flow Rate
3.4 gpm
Item
Water Nozzle

Description

Water Nozzle, Construction Aluminmum, Polymer, Color Black/Blue/Silver, Nozzle Design Twist, Flow Control Adjustable, Features For Cold Water, Non-Superfluous Design, Wide Range of Spraying Modes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.