Zoro Homepage
This item is Discontinued.
Swann BNC Cable, 200 ft. L, PVC Body Material SWPRO-60MTVF-GL

BNC Cable, 200 ft. L, PVC Body Material (Discontinued)

  • Mfr # SWPRO-60MTVF-GL
  • Zoro # G0992168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWPRO-60MTVF-GL
Zoro #
G0992168
UPC #
840236117284
Country of Origin
China

Dimensions

Width
1/2"
Length
200 ft.
Height
1/2"

Details

Item
BNC Cable
Fits
CCTV Cameras and Accessories
Color
White
Camera Inputs
1
Mounting
No Mount
Body Material
PVC
Function
Use on Installing and Removing Faucet Nuts and Water Supplies
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Power Supply
12VDC
Power Source
Cable
For Use With
Swann DVR Kits

Description

BNC Cable, Color White, For Use With Swann DVR Kits, Power Source Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.