Zoro Homepage
This item is Discontinued.
Swann Camera, Bullet Type, Varifocal Lens, 12VDC SWPRO-1080ZLB-US

Camera, Bullet Type, Varifocal Lens, 12VDC (Discontinued)

  • Mfr # SWPRO-1080ZLB-US
  • Zoro # G3921683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWPRO-1080ZLB-US
Zoro #
G3921683
UPC #
840236116096
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850nm
Depth (In.)
2-27/32
Dia. (In.)
2-61/64
Focal Length (mm)
2.8 to 12
Width (In.)
2-61/64
Height (In.)
8-61/64
Length (In.)
2-27/32

Details

Item
Camera
For Use With
Swann 1080p Kits
Includes
100 ft. BNC Cable with Integrated RS485 Connector, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers
Lens
Varifocal
Line Resolution
1080
Power Consumption
12VDC
Luminance Factor
0.001 lux
Type
Bullet
Display
Color
Features
4x Optical Zoom, 1080p Resolution, Audio Monitoring, Day and Night Vision
Voltage
12V DC
Mount
Ceiling, Surface, Wall
Power Supply
Included
Exposure Conditions
-4 Degrees to 122 Degrees F
Illumination
Yes
Scanning
Progressive
Pixels
1080(H) x 720(V)
Detection Range
0 to 165 ft
Digital Video Camera Image Sensor
1/3 CMOS
Camera Body Color
White
Min. Light Level (Lux)
0 lux IR on, 0.001 lux IR off
Indoor/Outdoor
Indoor, Outdoor
Day/Night Capable
Day/Night

Description

Camera, Features 4x Optical Zoom, 1080p Resolution, Audio Monitoring, Day and Night Vision, For Use With Swann 1080p Kits, Includes 100 ft BNC Cable with Integrated RS485 Connector, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers, Pixels 1080(H) x 720(V), IR Illuminator Wavelength 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.