Zoro Homepage
This item is Discontinued.
Swann Camera, Dome Type, Varifocal Lens, 12VDC SWPRO-1080ZLD-US

Camera, Dome Type, Varifocal Lens, 12VDC (Discontinued)

  • Mfr # SWPRO-1080ZLD-US
  • Zoro # G3921631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWPRO-1080ZLD-US
Zoro #
G3921631
UPC #
840236116102
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850nm
Depth (In.)
5-1/4
Width (In.)
5-1/4
Height (In.)
6-35/64
Dia. (In.)
5-1/4
Focal Length (mm)
2.8 to 12
Length (In.)
5-1/4

Description

Camera, Features 4x Optical Zoom, 1080p Resolution, Audio Monitoring, Day and Night Vision, For Use With Swann 1080p Kits, Includes 100 ft BNC Cable with Integrated RS485 Connector, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers, Pixels 1080(H) x 720(V), IR Illuminator Wavelength 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.