Zoro Homepage
This item is Discontinued.
Swann CCTV Cable, 12inHx2-39/64inL, Plastic SWADS-18MAVC-GL

CCTV Cable, 12inHx2-39/64inL, Plastic (Discontinued)

  • Mfr # SWADS-18MAVC-GL
  • Zoro # G1894685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWADS-18MAVC-GL
Zoro #
G1894685
UPC #
815849014039
Country of Origin
China

Dimensions

Width
9 1/2 in
Depth
2 39/64 in
Length
2 39/64 in
Height
12 in

Details

Item
CCTV Cable
Fits
AV Cameras
Color
Black
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
For Use With
Cameras and Monitors
Function
Conducts Voltage to Power Camera
Body Material
Plastic
Includes
AV Power Extension Cable 60 ft, (2) Female to Female RCA Adaptors, Female to Female Power Adaptor

Description

CCTV Cable, Includes AV Power Extension Cable 60 ft, (2) Female to Female RCA Adaptors, Female to Female Power Adaptor, Color Black, For Use With Cameras and Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.