Zoro Homepage
This item is Discontinued.
Swann CCTV Kit, 8 Channel, 60 ft., 720 SWDVK-844008-US

CCTV Kit, 8 Channel, 60 ft., 720 (Discontinued)

  • Mfr # SWDVK-844008-US
  • Zoro # G1894755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWDVK-844008-US
Zoro #
G1894755
UPC #
840236106080
Country of Origin
Unknown

Dimensions

Hard Drive Size
1TB
DVR Width
8 3/32 in
Camera Width
2-39/64"
Focal Length
3.60mm
Camera Length
2-39/64"
Camera Diameter
2 39/64 in
DVR Height
2 in
Camera Height
7-7/64"
DVR Depth
8 1/2 in
Cable Length
60 ft

Details

Item
CCTV Kit
For Use With
Mfr. No. PRO-A850
Includes
Hard Drive, (8) PRO-A850 720p Cameras, (8) BNC Cables 60 ft., Ethernet Cable, HDMI Cable, Power Adapter and Splitter, Mouse, Mounting Screws and Plugs, Quick Start Guide, Theft Deterrent Stickers
Lens
3.6mm
Recording Time
Variable, Depends On Recording Mode and SD Card
Camera Resolution
720
Min. Light Level
0 Lux (IR On)
Recording Modes
Schedule, Motion, Manual
Mount
Wall
Type
Analog
Number of Channels
8
Format Type
H.264
Camera Voltage
12VDC
Display
Color
Cable Type
BNC, Ethernet, HDMI
Recorder Voltage
110 to 240VAC

Description

CCTV Kit, Camera Resolution 720, Camera Diameter 2 39/64 in, Camera Height 7 7/64 in, Camera Length 2 39/64 in, Camera Width 2 39/64 in, Includes Hard Drive, (8) PRO-A850 720p Cameras, (8) BNC Cables 60 ft, Ethernet Cable, HDMI Cable, Power Adapter and Splitter, Mouse, Mounting Screws and Plugs, Quick Start Guide, Theft Deterrent Stickers, Number of Channels 8, Recording Modes Schedule, Motion, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.