Zoro Homepage
This item is Discontinued.
Swann IP Camera, 1080p HD, Pan-Tilt Design SWWHD-PTCAM-US

IP Camera, 1080p HD, Pan-Tilt Design (Discontinued)

  • Mfr # SWWHD-PTCAM-US
  • Zoro # G3921762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWWHD-PTCAM-US
Zoro #
G3921762
UPC #
840236120338
Country of Origin
China

Dimensions

Length
3 25/32 in
Diameter
3 25/32 in
Focal Length
2.10 mm
Height
4 37/64 in
Width
3 25/32 in
Depth
3 25/32 in
IR Illuminator Wavelength
850 nm

Details

For Use With
Video Surveillance
Item
IP Camera
Includes
Mounting Stand, Network Cable, Operating Instructions, Plugs, Power Adapter, Screws, Theft Deterrent Stickers, USB Charging Cable
HD Resolution
1080p
Camera Type
Color
Camera Design
Pan-Tilt
Lens
Lens Not Included
Power Required
5V DC
Connector Type
WiFi
Line Resolution
2 MP
Min. Light Level
0.1 lux
Power Consumption
5V DC
Mount
Ceiling, Surface, Wall
Detection Range
0 to 50 ft
Pixels
1920(H) x 1080(V)
Indoor / Outdoor
Indoor
Illumination
Yes
Scanning
Progressive
Camera Body Color
White
Day/Night Capable
Day/Night
Features
105 Degrees Tilt Rotation, 355 Degrees Pan Rotation, 50 ft Night Vision, 80 Degrees Viewing Angle, Always Safe App, App Controlled, IR Cut Filter, Plastic Body Construction, Up to 16 ft Audio Range
Luminance Factor
0.1 Lux
Power Supply
Included
Operating Temp. Range
-14 Degrees to 131 Degrees F

Description

IP Camera, Camera Design Pan-Tilt, Features 105 Degrees Tilt Rotation, 355 Degrees Pan Rotation, 50 ft Night Vision, 80 Degrees Viewing Angle, Always Safe App, App Controlled, IR Cut Filter, Plastic Body Construction, Up to 16 ft Audio Range, For Use With Video Surveillance, Includes Mounting Stand, Network Cable, Operating Instructions, Plugs, Power Adapter, Screws, Theft Deterrent Stickers, USB Charging Cable, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.