Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWNVA-460AH2-US
Zoro #
G1894719
UPC #
840236104680
Country of Origin
Unknown
Dimensions
Recorder Width
4.92 in
Recorder Depth
4.92 in
Camera Length
6 49/64 in
Camera Height
2 1/2 in
Recorder Height
1.58 in
Camera Width
2 1/2 in
Details
Item
Wireless Video Alarm System
Includes
Camera Inputs
4
Wireless Range
10 to 15m
Network Interface
10/100 mbps
Storage Type
500 GB
Camera Resolution
1280 x 720
Monitor Resolution
1920 x 1080
Operating Frequency
433 MHz
Camera Voltage
12V
Recorder Voltage
5V
Description
Wireless Video Alarm System, Includes Antenna Key Fob Remote Control x 2, Wireless Window/Door Sensor x 5, Wired Window Sensor x 5, PIR Movement Sensor x 2, Wireless Siren x 1, USB Antenna x 1, USB to Mini USB Cable 4 ft, Mouse, Power Adapter, Network Cable 3ft, HDMI Cable 3 ft, Mounting Brackets, Screws and Plugs, Theft Deterrent Stickers, Wireless Range 10 to 15m, Operating Frequency 433 MHz, Network Interface 10/100 mbps, Storage Type 500 GB, Camera Resolution 1280 x 720, Camera Voltage 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.