Zoro Homepage

Framing Square, Aluminum, 17-1/2 in L, 2 in W

  • Mfr # T001WZ

  • Zoro # G914657946


product price: $44.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T001WZ
Zoro #
G914657946
UPC #
38987239267
Country of Origin
China

Description

The Swanson Framing Wizard is an innovative masterpiece that combines five tools into one like a framing square, a try square, a miter square, an angle finder and a saw guide. This compact folding square is constructed of high-grade anodized aluminum and includes precision laser-etched markings for the ultimate accuracy. An adjustable layout tab slides along the blade, making it simple to measure angles and mark ridge cuts. This tool also includes a helpful instruction booklet with diagrams for using the Swanson One-Number method for common, hip and valley rafters. A hinged mechanism features an easily adjustable set screw that allows the user to bring the square back to a perfect 90 deg if the tool ever becomes out of square. The Framing Wizard folds down easily to fit into a standard toolbox and is the only portable framing tool for 12 in, 16 in and 24 in on-center layout. The Framing Wizard is truly a square that does it all, making it a must-have for any toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.