Zoro Homepage

Lighted Box Beam Level 24 in.

  • Mfr # BLL240

  • Zoro # G516325151


product price: $67.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLL240
Zoro #
G516325151
UPC #
-
Country of Origin
China

Description

The Lightning Level combines our professional series box beam level design with the power of LED lighted technology. With the use of super bright LEDs, this professional box beam level directly lights all three vials, providing a solution to a common problem: accurately finding level in low-light spaces. The BLL series offers a unique 3-vial Lighted System that is constructed using a single electronic mechanism on / off button. The on / off mechanism is durably installed into one of the SuperShock. end cap and is powered by two AAA batteries. In addition to the 3-vial Lighted System, the Lightning levels also contain a patent-pending auto-shutoff feature that automatically turns the LED Lighted System off after 10-minutes of continuous run time, to improve battery life. Features End caps provide maximum shock absorption V-grooved edge for working with round stock Comfort grips for easy handling Durable block vials accurate to .00050/in. Professional box beam frame offers maximum durability Super Bright LEDs simultaneously light all 3 vials for low-light areas 10 Minute Automatic Shut-Off Specifications Size: 24 in. Dimensions: 2.5in H x 1.125in W x 24in L Weight: 1.3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.