Speed Square, 1/8 in Graduation, Aluminum, 7-1/4 in L, 7 in W

  • Mfr # S0100-A

  • Zoro # G116224304


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0100-A
Zoro #
G116224304
UPC #
38987010187
Country of Origin
United States

Description

Introducing biggest evolution of the Swanson Speed Square in almost 100 years. The Speed Square PRO. This revolutionary layout tool born out of the true legacy tool, the Speed Square is packed full of new features and has the same reliable features you have always counted on from the Swanson speed square making layouts even faster and easier. The speed square PRO starts with all the incredible features of the original speed trim square, then takes it up a notch. From a new 22.5 deg angle coming off of the pivot for quick layouts to an additional 5-1/2 in diamond mark for working with 2 x 6 material. It also has 1-1/2 in edge used to measure the width of 2X material for quick framing. The Speed Square PRO is the world's most proficient tool designed for the true professional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.