Zoro Homepage

Speed Square Pro Rafter Square

  • Mfr # S0100-AC

  • Zoro # G621860431


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0100-AC
Zoro #
G621860431
UPC #
38987010156
Country of Origin
United States

Description

Introducing biggest evolution of the Swanson Speed Square in almost 100 years - The Speed Square PRO. This revolutionary layout tool born out of the true legacy tool the Speed Square is packed full of new features and has the same reliable features you have always counted on from the Swanson Speed Square making layouts even faster and easier. The diamond cut out bridge that adds support and the famous trademark Swanson Diamond Cut Out at the 3 in. mark. Beveled edges get the square closer to the working material resulting in more accurate Top Cut measurements. High-visibility black gradations with a non-glare matte finish for easy reading in any lighting conditions. Heavy-gauge billet aluminum alloy construction is die-cast for increased accuracy over laser-etched and extruded stamped rafter squares. Useful for determining and marking angles and making square cuts on boards. Includes pocket-sized Swanson Speed Square PRO Blue Booka comprehensive reference guide with our One-Number Method to help workmen make correct angle cuts for any pitched roof. Multi-tool: Try square miter square saw guide line scriber and protractor. For what it does the Speed Square belongs on every tradesmans tool bench. The Speed Square PRO starts with all the incredible features of the original Speed Trim Square then takes it up a notch. From a new 22 angle coming off of the pivot for quick layouts to an additional 5 In. diamond mark for working with 26 material. It also has 1 In. edge used to measure the width of 2X material for quick framing. The Speed Square PRO is the worlds most proficient tool designed for the true professional.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.