Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swanson 12.25 in. L X .875 in. H Aluminum Speed Square

  • Mfr # T0108

  • Zoro # G100538653


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0108
Zoro #
G100538653
UPC #
38987001086
Country of Origin
United States

Description

BIG 12® SPEED® SQUARE W/PLAIN MARKINGS, BLUE BOOK "The Big 12® Speed® Square is a 12-inch version of the Swanson® Speed® Square. This innovative tool combines 5 tools into 1: 1. Try Square, 2. Miter Square, 3. Saw Guide, 4. Line Scriber, & 5. Protractor. The Big 12® Speed® Square is die-cast for durability and accuracy. Made of heavy-gauge aerospace aluminum alloy, it is built to last. This model includes the Swanson® Blue Book for Roof and Stairway Layout and also features markings for using the Swanson® One-Number® Method of rafter layout. The Swanson® Speed® Square is our most popular product and remains the most trusted square of its kind. Look for the Diamond® cutout for genuine Swanson® products.Note: this item does not include the layout bar or corresponding hardware used with the S0107 Big 12® Speed® Square."


  • • 12 in. version of the Speed Square, made in the USA since 1925, is essential for every carpenter, construction professional, roofer, and DIYer.
  • • Multi-tool: Try square, miter square, saw guide, line scriber, and protractor. For what it does, the Big 12 Speed Square belongs on every tradesman's tool bench.
  • • Includes Swanson Blue Book guide with our One-Number Method to help make correct angle cuts for any pitched roof and bonus content for basic stairway layout.
  • • Features: 1/4 in. and 1/2 in. spaced scribing notches and the Diamond cutout for easy rafter seat cuts and scribing the most common and popular stud widths.
  • • Gradations included for marking common, hip, valley, and jack rafters. Useful for determining and marking angles and making square cuts on boards.
  • • Heavy-gauge billet aluminum alloy construction is die-cast for increased accuracy over laser-etched and extruded stamped rafter squares.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.