Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swanson Speedlite 8.8 in. L X 1 in. H Plastic Speed Square

  • Mfr # T0111

  • Zoro # G100464150


product price: $9.48
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0111
Zoro #
G100464150
UPC #
38987001116
Country of Origin
United States

Description

8 IN. SPEEDLITE® LEVEL SQUARE—GRAY COMPOSITE This Speedlite® Level Square is an 8-inch lightweight version of the Swanson® Speed® Square, first developed by company founder Albert Swanson in 1925. The innovative Speedlite® Level Square has all of the same features as the Speed® Square but boasts additional functions for 7 tools in 1: 1. Try Square, 2. Miter Square, 3. Saw Guide, 4. Line Scriber, 5. Protractor, 6. Level, & 7. Angle Finder. This model is constructed of lightweight, high-impact composite and is available in gray and high-visibility orange. The Speedlite® Level Square also includes markings for using the Swanson® One-Number® Method of rafter layout. The Swanson® Speed® Square is our most popular product and remains the most trusted square of its kind. Look for the Diamond® cutout for genuine Swanson® products.`


  • • This lightweight version of the Speed Square, made in the USA since 1925, is essential for every carpenter, construction professional, roofer, and DIYer.
  • • Multi-tool: Try square, miter square, saw guide, line scriber, protractor, and level. For what it does, the Speed Square belongs on every tradesman's tool bench.
  • • Features: 1/8 in. spaced scribing notches and the Diamond cutout for easy rafter seat cuts and scribing the most common and popular stud widths.
  • • Made of lightweight, high-impact structural composite.
  • • Gradations included for marking common, hip, valley, and jack rafters. Useful for determining and marking angles and making square cuts on boards.
  • • Built-in block vialeasy to read from all angles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.