Zoro Homepage

Swanson SVB36M Box Beam Levels Magnetic; 36 in.

  • Mfr # SVB36M

  • Zoro # G404141375


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVB36M
Zoro #
G404141375
UPC #
-
Country of Origin
China

Description

The SAVAGE® Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability.

Features
  • Super-Strong Neodymium Magnets
  • Continuous Dual Rail Frame for Non Interrupted Scribe Lines
  • 029° Vial Accuracy
  • Precision Machined
  • Gel Shock® End Caps
  • Diamond® Bumpers eliminate marring
  • 80% Stronger SavageTM Strength Frame
  • Acrylic Block Vials
  • Multi-Ring Vials
Specifications
  • Size: 36 in.
  • Dimensions: 2.637" H x 1.1" W x 35.98" L
  • Weight: 2.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.