Swanson SVI48M I-Beam Levels Magnetic; 48 in.

  • Mfr # SVI48M

  • Zoro # G704141266


product price: $57.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVI48M
Zoro #
G704141266
UPC #
-
Country of Origin
China

Description

The SAVAGETM I-Beam Level is the ultimate in accuracy and durability. Known for the “I” shape of the construction, the I-Beam Level is the popular choice amongst the trades. Previously the go to level of the homeowner, the rugged SAVAGETM I-Beam level shatters this stereotype becoming the choice of the professional everywhere.

Features
  • .029° / .0005”/inch Vial Accuracy
  • Precision Machined
  • Full Length Strip Magnet
  • Gelshock® End Caps
  • 2X Stronger Strength Frame
  • Multi-Ring Vials
Specifications
  • Size: 48 in.
  • Dimensions: 2.48" H x 1.22" W x 48.03" L
  • Weight: 3.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.