Zoro Homepage

Swanson SWTRL360 36 in. Aluminum Top Read Level

  • Mfr # SWTRL360

  • Zoro # G904141455


product price: $49.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWTRL360
Zoro #
G904141455
UPC #
00
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • V-grooved for working with round stock
  • Ruled edge for measuring
  • High-grade aluminum frame
  • Acrylic windows protect vials from breakage
  • Continuous rail for continuous scribes without frame interruption
Specifications
  • Size: 36"
  • Weight: 1.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.