Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Swanson Swanson TA127 Heavy Duty Rafter Square; 16 x 24 in. TA127

Swanson TA127 Heavy Duty Rafter Square; 16 x 24 in. (Discontinued)

  • Mfr # TA127
  • Zoro # G104141453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA127
Zoro #
G104141453
UPC #
-
Country of Origin
China

Description

A hearty aluminum rafter square for operators who are hard on their tools! Swanson’s 16 in. x 24 in. Heavy-Duty Rafter Square is a big dog built from the ground up with 3/16 in. aluminum alloy. This beast resists impacts & scratches and won’t retain heat out in the sun. Silver anodizing increases durability, and its 16 in. by 24 in. body aids in stud layout.

Features
  • 3/16 in. thick aluminum alloy
  • Rafter, brace & essex tables; octagon scales
  • 1/8, 1/10, 1/12, 1/16 & 1/100 Scales
  • Permanently impressed gradations
Specifications
  • Size: 16 x 24 in.
  • Dimensions: 24" H x 16" W x 0.188" L
  • Weight: 1.375 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.