Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swanson TL011 Speedlite Torpedo Level; 9 in.

  • Mfr # TL011

  • Zoro # G204142206


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL011
Zoro #
G204142206
UPC #
-
Country of Origin
China

Description

The Speedlite® 9 in. Torpedo Level is a great value and packed with features including extra-large vials for easy reading. A deep V-grove allows this level to be used with round stock, pipes, and corners.

Features
  • V-grooved for pipes & round stock
  • Impact-resistant composite body
  • Acrylic high visibility vials
Specifications
  • Size: 9 in.
  • Dimensions: 9" H x 1.563" W x 0.63" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.