Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TDT148 Drywall Square; Yellow; 48 in.

  • Mfr # TDT148

  • Zoro # G904142209


product price: $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDT148
Zoro #
G904142209
UPC #
-
Country of Origin
China

Description

The Swanson Speed® Square is one of the few tools whose name is known by contractors and do-it-yourself enthusiasts worldwide! We believe the exacting quality and accuracy of our product has kept the Swanson® name on the minds of our customers for more than 90 years. Some of the recent upgrades included in the Speed® Square are finer gradations for better accuracy, black filled gradations for easier reading, matte finish to prevent glare and most recently the Diamond® cut out. This feature makes layout work and seat cuts on common rafters easy and is one of the exclusive Trade Marks of the Swanson® Tool Company.

Specifications
  • Color: Yellow
  • Size: 48 in.
  • Dimensions: 50" H x 26" W x 0.5" L
  • Weight: 3.83 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.