Zoro Homepage

Swanson Tool 363510140 S0101CB Speed & Square Combo Set

  • Mfr # 363510140

  • Zoro # G204085091


product price: $35.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363510140
Zoro #
G204085091
UPC #
38987010149
Country of Origin
China

Description

Features
  • Speed square/combination square set
  • 7" speed square-made of aluminum alloy
  • 6" combination square- precision machined straight edge and cast zinc body
  • 62-page bluebook provides vital instructions, reference diagrams, and tables
Specifications
  • Shape: Square
  • Dimension: 1" H x 8.5" W x 8.5" L
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.