
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD124
Zoro #
G513796206
UPC #
38987001246
Country of Origin
China
Description
Swanson's 47-7/8 in wallboard square has been designed for durability, efficiency and safety. High-grade aluminum alloy construction makes for a durable foundation, while five steel rivets and two steel roll pins accurately secure the 1/4 in T, heavy-duty head to the body. The heavy-duty head also offers a 1/2 in working surface for added stability and ease of use on all material. The 47-7/8 in body was designed to allow the square to hang freely on 48 in material. The thermally fused yellow powder paint finish has been applied for increased visibility. Increased visibility translates to personal safety when using this square as a cutting guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.