Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minioke LED Go Bluetooth Karaoke Speaker Black

  • Mfr # SWAY-MINIOKE-LEDGO

  • Zoro # G109579275


product price: $49.99
/ea

Key Features

Length
4.64 in
Color
Black
Width
6.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWAY-MINIOKE-LEDGO
Zoro #
G109579275
UPC #
850005123842
Country of Origin
China

Dimensions

Length
4.64 in
Width
6.21 in

Details

Color
Black

Description

SWAY Minioke LED Go Portable Karaoke Speaker with MicrophoneIt's Mini. It's Karaoke. It's Minioke! And It's A Whole Lot Of Fun! The brand new, ultra portable SWAY Minioke LED Go is here! The perfect companion for a fun night singing karaoke with friends or family, this 5-Watt Bluetooth 5.0 portable speaker also includes a premium upgraded 2.4G Wireless Microphone - each under 6 inches in height! Minioke's multi-ambient mode LED lighting adds a visual element to karaoke night. Utilize the speaker only when not in party mode and enjoy the deep, rich audio quality of this do it all speaker - perfect for a desktop or media speaker in your home. Enjoy up to 6 hours of continuous playtime with the microphone and LED in use, and recharge easily with upgraded Type C charging ports Type-C charging cable included. A great value, this unique and multi-purpose speaker will instantly become your go-to for any occasion!Product Features:BT Version 5.0Up To 6 Hours Playtime3.7V / 2000 mAh battery5-Watt OutputUpgraded 2.4G Connection Wireless MicrophoneMulti-Ambient LED Lightning with Multiple SettingsType C Charging PortIncludes Wireless Microphone, and Type-C Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.