Zoro Homepage

Cable Tie Strap, 8 in L, Yellow, 25 PK

  • Mfr # FWT30CT-08180

  • Zoro # G311470452


product price: $22.29
/pk 25, $0.89/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWT30CT-08180
Zoro #
G311470452
UPC #
617293009537
Country of Origin
Unknown

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.