Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Cable Clic, Reusable Ratcheting Adjustable Cable Management, 13/32 - 5/8in,

  • Mfr # 30CA-07220

  • Zoro # G011391170


product price: $49.55
/ea

Key Features

Cable Tie Style
Reusable, Ratcheting, UV Resistant
Nominal Max. Bundle Dia.
5/8 in
Color
Pink
Material
Polymer, Stainless Steel
Mounting Method
Locking Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30CA-07220
Zoro #
G011391170
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Max. Bundle Dia.
5/8 in

Details

Item
Cable Wrap
Cable Tie Style
Reusable, Ratcheting, UV Resistant
Color
Pink
Material
Polymer, Stainless Steel
Mounting Method
Locking Latch

Description

Pack of 20 - Micro Cable Clic, Reusable Ratcheting Adjustable Cable Management, 13/32 - 5/8 inches, Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.