8-Outlet surge protector, 3600 Joule. 2 USB ports. 2.1A total. 5 grounded outlets and 3

  • Mfr # 51W1-31806

  • Zoro # G611420416


product price:  $91.25
/ea
Free Shipping & Returns

Key Features

Type
Surge, Coax, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51W1-31806
Zoro #
G611420416
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge, Coax, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
ETL Approved
Number of Outlets
8

Description

8-Outlet surge protector, 3600 Joule. 2 USB ports. 2.1A total. 5 grounded outlets and 3 wide-spaced grounded outlets for transformer plugs. 6 foot cord with right-angle NEMA 5-15 plug. Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.