Zoro Homepage

Plug Adapter, Surge, 5-15R, 5-15P, 10 ft., Black

  • Mfr # FWT51W1-82210

  • Zoro # G111470386


product price: $49.39
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWT51W1-82210
Zoro #
G111470386
UPC #
846568039096
Country of Origin
Unknown

Dimensions

Cord Length
10 ft.

Details

Item
Plug Adapter
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Number of Outlets
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.