Zoro Homepage

12 In Waist Extender

  • Mfr # 2300-00-012

  • Zoro # G4333165


product price: $8.49
/ea

Key Features

Length
12 in
Material
Nylon
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-00-012
Zoro #
G4333165
UPC #
703982125517
Country of Origin
United States

Dimensions

Length
12 in
Overall Length
12 in

Details

Item
Chaps Waist Extender
Material
Nylon

Description

Chaps Waist Extender, Material Nylon, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.