Zoro Homepage

Chainsaw Pant, 38 to 40 in Waist/ 32 L

  • Mfr # 6302

  • Zoro # G515544553


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
Multi w/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302
Zoro #
G515544553
UPC #
703982000715
Country of Origin
United States

Dimensions

Length
32 in
Fits Waist Size
38 to 40 in

Details

Item
Chainsaw Pant
Color
Multi w/Orange

Description

Chainsaw Pant, 38 to 40 in Waist/ 32 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.