
Chainsaw Pant, 42 to 44 in Waist/ 32 L
Mfr # 6302
Zoro # G915544573
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Color
Multi w/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6302
Zoro #
G915544573
UPC #
703982000722
Country of Origin
United States
Dimensions
Length
32 in
Fits Waist Size
42 to 44 in
Details
Item
Chainsaw Pant
Color
Multi w/Orange
Description
Chainsaw Pant, 42 to 44 in Waist/ 32 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.